Beli carbide drill di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus)Deskripsi:Hy-Pro Carbide Drill 3D High Performance With Oil Hole
- Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus)Deskripsi:Series J102 - Metric General purpose drills for drilling a wide variety of metallic and non-metallic materials. Point angle: 118 degrees. Tolerance of diameter: h7. Tolerance of shank: h6. Supply unit. All diameters - 1 pce. Manufacturing Standard: BS 328, DIN 338.atribut:
- Point Type: Four Facet
- Material: Carbide
- Coolant Delivery: External
- DIXI Carbide Drillatribut:
- Effective Processing Height: 3D (cutting diameterx3)
- Non Brand Drill MillDeskripsi:Carbide drill mills provide excellent wear resistance and heat resistance, and they are harder than high-speed steel drill mills. These drill mills have a bright finish that provides a smooth, polished surface.atribut:
- UNSPSC: 23172005
- Cutting Direction - Machining: Right Hand
- End Mill Cutting Type: Center Cutting
- End Mill Style: Drill
- List Number: 208
- Material - Machining: Carbide
- Material Applications: Aluminium, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
- Measurement System: Fractional Inch
- Single End/Double End: Single End
- Sandvik Straight Shank Solid Carbide Drill 1210 (Internal Cooling) CoroDrill 860-SM Series (Mata Bor Lurus)Deskripsi:This highly productive solid carbide drill uses a unique flute shape to break up chips into small pieces, preventing problems with chip clogging.Even when cutting conditions are increased, it maintains high precision, long life, and low power consumption.Highly productive solid carbide drill.For drilling heat-resistant alloys and titanium alloys.
- OSG Straight Shank Jobber Drill Carbide Metric (Mata Bor Lurus)atribut:
- UNSPSC: 27112801
- Sherwood Straight Shank STUB Drill Carbide (Mata Bor Lurus)Deskripsi:Carbide Straight Shank Stub Drills Metric For drilling into steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous materials and abrasive plastic. Point angle: 118degrees, helix angle: 30degrees, tolerance of diameter: h7, tolerance of shank: h6.Manufactured to Works Standard.atribut:
- Number of Flutes: 2
- Flute Type: Spiral
- Material: Carbide
- GESAC Straight Shank Drill Solid Carbide (Mata Bor Lurus)Deskripsi:3D External Cooling Twist Drills For Steel. Work Material : Steel, Cast Ironatribut:
- Material: Carbide
- WIDIN Straight Shank Carbide Straight Drill (Mata Bor Lurus)Deskripsi:Easy to use with the same blade diameter and shank diameter. A low-priced carbide drill. It is an improved type of SSTD coated from the conventional SSD.atribut:
- Material: Carbide
- Surface Treatment: TiN
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TRUSCO Straight Shank Carbide Drill (Mata Bor Lurus)atribut:
- Effective Cutting Depth: 2D (Blade diameterx2)
- Material: Micro Grain Carbide
- Surface Treatment: TiAlN coating (PVD coating film)
- Sherwood Center Drill Carbide (Mata Bor Center)atribut:
- Finish/Coating: Uncoated
- Material: Carbide
- Cutting Style: Plain
- Shank type: Plain Round
- Sandvik CoroMill Plura Solid Carbide End Mill for Heavy Roughing PVD TiAlN (Mata Pahat Frais Kasar)atribut:
- Material classification level 1 (TMC1ISO): PMKS
- Coating (COATING): PVD TiAlN
- Connection diameter tolerance (TCDCON): h6
- Flute Helix Angle (FHA) (degree): 30
- Maximum Ramping Angle (RMPXFFW) (degree): 7
- JCK Straight Shank Widia Steel Drill Bit Eye (Mata Bor Lurus)atribut:
- Material: Solid/Tungsten Carbide
- Standard: DIN 1897
- monotaro Straight Shank Drill Carbide (Mata Bor Lurus)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Cemented carbide
- Blade Diameter Tolerance: h8
- Shank Diameter Tolerance: h6
- Helix Angle (Degree): 25
- Point Angle (°): 145
- Thinning Shape of Drills: Four facet (~ Φ 1.9), web thinning (Φ 2.0 ~)
- Okazaki Seiko Slotting End Millatribut:
- Material: Cobalt High
- Number of Blades: 2
Daftar Harga carbide drill Terbaru October 2026
| OSG Straight Shank Hy-Pro Carbide Drill 3D High Performance (Mata Bor Lurus) | Rp1.099.900 |
| Sherwood Straight Shank Jobber Drill Carbide (Mata Bor Lurus) | Rp159.900 |
| OSG Straight Shank Hy-Pro Carbide Drill 5D High Performance (Mata Bor Lurus) | Rp549.900 |
| DIXI Carbide Drill | Rp319.900 |
| Makita carbide drill | Rp609.900 |
| Non Brand Drill Mill | Rp389.900 |
| Sandvik Straight Shank Solid Carbide Drill 1210 (Internal Cooling) CoroDrill 860-SM Series (Mata Bor Lurus) | Rp3.699.900 |
| OSG Straight Shank Jobber Drill Carbide Metric (Mata Bor Lurus) | Rp739.900 |
| Sherwood Straight Shank STUB Drill Carbide (Mata Bor Lurus) | Rp159.900 |
| GESAC Straight Shank Drill Solid Carbide (Mata Bor Lurus) | Rp309.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102100134-1.jpg)
/naP102129838-9.jpg)
/P102100127-1.jpg)



%20CoroDrill%20860-SM%20Series%20(Mata%20Bor%20Lurus)/d6P111185474-1.jpg)
/52P111659182-1.jpg)
/moP103113816-18.jpg)
/hyP103246646-1.jpg)
/l5P110565761-1.jpg)
/m6P111173798-1.jpg)
/5jP105278199-10.jpg)
/mfP102129807-3.jpg)
/9jP107437343-1.jpg)
/f8P108532548-1.jpg)
/30P101566108-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)